Zoro Homepage

24" x 30" Deluxe Recessed Mounted SS Framed Medicine Cabinet

  • Mfr # 190

  • Zoro # G4292863


product price: $285.99
/ea
Free Shipping & Returns

Key Features

Type
Recessed
Body Material
20 Gauge White Baked Enamel Steel
Frame
Stainless Steel Frame
Mirror Surface
Glass
Depth (In.)
4 1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
190
Zoro #
G4292863
UPC #
-
Country of Origin
China

Dimensions

Width (In.)
24"
Height (In.)
30"
Depth (In.)
4 1/2"
Overall Height
30 in
Overall Width
24 in
Depth (in.)
4.5
Height (in.)
30
Width (in.)
24
Mirror Height
29 1/2 in
Mirror Width
23 1/2 in
Overall Depth
4 1/2 in
Cabinet Depth
3 1/8 in
Mirror Depth
1/4 in

Details

Item
Medicine Cabinet
Type
Recessed
Body Material
20 Gauge White Baked Enamel Steel
Frame
Stainless Steel Frame
Mirror Surface
Glass
Number of Shelves
4
Mounting Type
Recessed
Number of Doors
1
Includes
4 Glass Shelves
Features
Full Length Piano Hinges, Tempered Glass Shelves
Shape
Rectangular
Wall Opening
22" x 28.25" x 3.125"
Projection (in.)
1 1/2"
Mirror Style
Bright Annealed Stainless Steel Frame
Hinge Style
Full Length Piano Hinge
Shelf Material
1/4" Tempered Glass
Resistance Type
Rust Resistant
ADA Compliant
No
Resistance Properties
Rust Resistant
Frame Material
Stainless Steel
Frame Finish
Bright Annealed

Description

Medicine Cabinet, ADA Compliant No, Cabinet Depth 3 1/8 in, Frame Finish Bright Annealed, Frame Material Stainless Steel, Includes Lamps Not Applicable, Lamp Type Not Applicable, Mirror Depth 1/4 in, Mirror Height 29 1/2 in, Mirror Surface Glass, Mirror Width 23 1/2 in, Overall Depth 4 1/2 in, Overall Height 30 in, Overall Width 24 in, Power Source Not Applicable, Product Type Medicine Cabinet, Shape Rectangular, Features Full Length Piano Hinges, Tempered Glass Shelves, Includes 4 Glass Shelves

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.