24" x 30" Fully Recessed Stainless Steel Trim TriView Medicine Cabinet

  • Mfr # R-2430

  • Zoro # G7578160


product price:  $324.99
/ea
Free Shipping & Returns

Key Features

Number of Shelves
3
Number of Doors
3
Material
20 Gauge White Baked Enamel Steel
Height
30"
Width
24"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R-2430
Zoro #
G7578160
UPC #
691964003857
Country of Origin
China

Dimensions

Height
30"
Width
24"
Depth
4 1/8"
Overall Size
24" x 30" x 4-1/8"

Details

Item
Medicine Cabinet
Number of Shelves
3
Mounting Type
Fully Recessed
Number of Doors
3
Material
20 Gauge White Baked Enamel Steel
Cabinet Door Type
Stainless Steel Trim
Wall Opening
22" x 28.25" x 3.125"
Shelf Material
White Baked Enamel Steel
Hinge Style
Soft Close Gravity Hinges
Projection (in.)
1"
Mirror Style
Bright Annealed Stainless Steel Trim
Resistance Type
Rust Resistant
Mount Type
Fully Recessed

Description

TriView Cabinet Hinges SS Trim 213⁄4x28x31/4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.