Zoro Homepage

24" x 30" Surface Mounted Polished Edge Dual Door Cabinet

  • Mfr # DD-2430PE

  • Zoro # G7578039


product price: $319.99
/ea
Free Shipping & Returns

Key Features

Depth
5"
Body Material
20 Gauge White Baked Enamel Steel
Mounting Type
Surface Mounted
Width (In.)
24"
Number of Shelves
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DD-2430PE
Zoro #
G7578039
UPC #
691964002928
Country of Origin
China

Dimensions

Depth
5"
Width (In.)
24"
Height (In.)
30"
Manufacturers Warranty Length
1 Year
Height (in.)
30
Depth (in.)
5
Width (in.)
24

Details

Body Material
20 Gauge White Baked Enamel Steel
Mounting Type
Surface Mounted
Item
Medicine Cabinet
Number of Shelves
3
Wall Opening
14" x 24 1/4" x 3 1/8"
Resistance Type
Rust Resistant
Mirror Style
Polished Edge Mirror
Number of Doors
2
Shelf Material
White Baked Enamel Steel
Hinge Style
Soft Close Gravity Hinges

Description

Dual Door Polished Edge Mirror Doors

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.