Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

24" x 36" Deluxe Surface Mounted SS Framed Medicine Cabinet

  • Mfr # 192-SM

  • Zoro # G4292872


product price: $384.99
/ea
Free Shipping & Returns

Key Features

Type
Surfaced Mount
Body Material
20 Gauge White Baked Enamel Steel
Frame
Stainless Steel Frame
Mirror Surface
Glass
Depth (In.)
4 1/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
192-SM
Zoro #
G4292872
UPC #
691964002263
Country of Origin
China

Dimensions

Width (In.)
24"
Height (In.)
36"
Depth (In.)
4 1/4"
Overall Width
24 in
Overall Height
36 in
Width (in.)
24
Depth (in.)
4.25
Height (in.)
36
Mirror Depth
1/4 in
Mirror Height
35 1/2 in
Mirror Width
23 1/2 in
Cabinet Depth
4 in
Overall Depth
4 1/4 in

Details

Item
Medicine Cabinet
Type
Surfaced Mount
Body Material
20 Gauge White Baked Enamel Steel
Frame
Stainless Steel Frame
Mirror Surface
Glass
Number of Shelves
4
Mounting Type
Surface Mount
Number of Doors
1
Includes
4 Glass Shelves
Shape
Rectangular
Features
Full Length Piano Hinges, Tempered Glass Shelves
Resistance Type
Rust Resistant
Hinge Style
Full Length Piano Hinge
Shelf Material
1/4" Tempered Glass
Mirror Style
Bright Annealed Stainless Steel Frame
Resistance Properties
Rust Resistant
Frame Material
Stainless Steel
Frame Finish
Bright Annealed
ADA Compliant
Yes

Description

Medicine Cabinet, ADA Compliant ADA Compliant, Cabinet Depth 4 in, Frame Finish Bright Annealed, Frame Material Stainless Steel, Includes Lamps Not Applicable, Lamp Type Not Applicable, Mirror Depth 1/4 in, Mirror Height 35 1/2 in, Mirror Surface Glass, Mirror Width 23 1/2 in, Overall Depth 4 1/4 in, Overall Height 36 in, Overall Width 24 in, Power Source Not Applicable, Product Type Medicine Cabinet, Shape Rectangular, Features Full Length Piano Hinges, Tempered Glass Shelves

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.