Zoro Homepage

24" x 36" Surface Mounted/Recessed Polished Edge Medicine Cabinet

  • Mfr # AL-2436PE

  • Zoro # G8457499


product price: $431.99
/ea
Free Shipping & Returns

Key Features

Width (In.)
24"
Body Material
Satin anodized aluminum
Height (In.)
36"
Depth (In.)
5 1/4"
Number of Shelves
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AL-2436PE
Zoro #
G8457499
UPC #
691964009736
Country of Origin
China

Dimensions

Width (In.)
24"
Height (In.)
36"
Depth (In.)
5 1/4"
Height (in.)
36
Width (in.)
24
Depth (in.)
5.25

Details

Item
Medicine Cabinet
Body Material
Satin anodized aluminum
Number of Shelves
4
Mounting Type
Surface Mounted or Recessed
Number of Doors
1
Wall Opening
23.625" x 35.5" x 4.125"
Projection (in.)
1 1/4"
Resistance Type
Rust Proof
Mirrored Interior?
Yes
Hinge Style
Heavy duty cabinet hinges
Shelf Material
Tempered Glass
Mirror Style
Polished Edge Mirror
Product Type
Cabinet,Aluminium,Polishd Edge,24"Wx36"H

Description

Cabinet,Aluminium,Polishd Edge,24 In.Wx36 In.H, Width (In.) 24 in, Height (In.) 36 in, Depth (In.) 5 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.