Zoro Homepage

30" x 30" Surface Mounted Beveled Edge Tri-View Medicine Cabinet

  • Mfr # SM-3030BV

  • Zoro # G7578300


product price: $428.99
/ea
Free Shipping & Returns

Key Features

Number of Shelves
3
Number of Doors
3
Depth
4 3/4"
Height
30"
Width
30"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SM-3030BV
Zoro #
G7578300
UPC #
691964005349
Country of Origin
China

Dimensions

Depth
4 3/4"
Height
30"
Width
30"
Overall Size
30" x 30" x 4-3/4"

Details

Item
Medicine Cabinet
Number of Shelves
3
Mounting Type
Surface Mounted
Number of Doors
3
Material
20 Gauge White Baked Enamel Steel
Cabinet Door Type
Beveled Edge
Wall Opening
16" x 40 1/4" x 3 1/8"
Mirror Style
Beveled Edge Mirror
Resistance Type
Rust Resistant
Shelf Material
White Baked Enamel Steel
Hinge Style
Soft Close Gravity Hinges
Mount Type
Surface Mount

Description

Surface Mtd TriView Cabinet Hinges Bvld

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.