Zoro Homepage

31" x 27" Surface Mounted/Recessed Polished Edge Tri Door Cabinet

  • Mfr # ALTV-3128PE

  • Zoro # G7578057


product price: $494.00
/ea
Free Shipping & Returns

Key Features

Material
Satin anodized aluminum
Width
31 1/2"
Number of Shelves
3
Number of Doors
3
Depth
5 1/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ALTV-3128PE
Zoro #
G7578057
UPC #
691964010398
Country of Origin
China

Dimensions

Width
31 1/2"
Height
27 9/16"
Depth
5 1/4"

Details

Material
Satin anodized aluminum
Number of Shelves
3
Number of Doors
3
Item
Medicine Cabinet
Mounting Type
Surface Mounted or Recessed
Wall Opening
31.125" x 26.6875" x 4.125"
Hinge Style
Heavy duty cabinet hinges
Shelf Material
Tempered Glass
Projection (in.)
1 1/4"
Mirror Style
Polished Edge Mirror
Resistance Type
Rust Proof

Description

Satin Finish Recess 6-Way Close Hinges

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.