Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
STE-2436P
Zoro #
G2203874
UPC #
-
Country of Origin
China
Dimensions
Height (In.)
36
Width (In.)
24
Depth (In.)
1.75
Manufacturers Warranty Length
1 Year
Details
Type
LED Mirror
Body Material
Aluminum
Frame
Stainless Steel Frame
Mounting Type
Surface Mounted
Item
Mirror
Mirror Surface
Frosted Glass Edge
Shape
Rectangle
Includes
Touch Sensor / Defogger
Description
The Stellar + Series features a frosted glass edge surrounded by a stainless steel frame which illuminates the front of the LED mirror. Complete with an automatic defogger and a dimmable touch sensor that adjusts to your preferred brightness this mirror has it all.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.