
Polished Edge Mirror with Frosted Glass Inset LED Mirror, 24 W, 100/240 VAC - 50/60 Hz. CRI >= 85
Mfr # RAD-2436P
Zoro # G2204057
product price: $301.99
/ea
Free Shipping & Returns
Key Features
Type
Polished Edge Mirror with Frosted Glass Inset
Finish
Brushed Finish
Width
24
Depth
1.75"
Material
Annodized Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RAD-2436P
Zoro #
G2204057
UPC #
-
Country of Origin
China
Dimensions
Width
24
Depth
1.75"
Width (In.)
24"
Height (In.)
36"
Details
Type
Polished Edge Mirror with Frosted Glass Inset
Finish
Brushed Finish
Material
Annodized Aluminum
Voltage
100/240 VAC - 50/60 Hz. CRI ≥ 85
Item
LED Mirror
Features
Mirror Defogger, Dimmable LED Lighting, Adjustable Kelvin Temperature
Application
Residential;Commercial
Weight
18.1
Description
The Radiant Plus Series LED Mirrors feature a Frosted glass Insert into the Mirror which illuminates the front and sides of this Energy efficient LED mirror. Comes with an automatic defogger and a dimmable touch sensor to control the brightness of the mirror. This Polished Edge, Structured Aluminum mirror is wall mounted and can be hung vertically or horizontally. Power requirements for hardwiring are 100/240 VAC - 50/60 Hz. Lumens 2352, 6000 Kelvin, UL listed LED Driver.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.