
36" x 30" Fully Recessed Polished Edge Tri-View Medicine Cabinet
Mfr # R-3630PE
Zoro # G7578179
product price: $401.99
/ea
Free Shipping & Returns
Key Features
Depth
4 1/8"
Body Material
20 Gauge White Baked Enamel Steel
Mounting Type
Fully Recessed
Height (In.)
30"
Width (In.)
36"
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
R-3630PE
Zoro #
G7578179
UPC #
691964003963
Country of Origin
China
Dimensions
Depth
4 1/8"
Height (In.)
30"
Width (In.)
36"
Manufacturers Warranty Length
1 Year
Height (in.)
30
Width (in.)
36
Depth (in.)
4.125
Details
Body Material
20 Gauge White Baked Enamel Steel
Mounting Type
Fully Recessed
Item
Medicine Cabinet
Number of Shelves
3
Wall Opening
34" x 28.25" x 3.125"
Hinge Style
Soft Close Gravity Hinges
Mirror Style
Polished Edge Mirror
Resistance Type
Rust Resistant
Number of Doors
3
Shelf Material
White Baked Enamel Steel
Projection (in.)
1"
Description
Tri-View Polished Edge Mirror 333⁄4x28x31/4
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.