Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

36" x 36" Fully Recessed Polished Edge Tri-View Medicine Cabinet

  • Mfr # R-3636PE

  • Zoro # G8457228


product price: $454.99
/ea
Free Shipping & Returns

Key Features

Depth
4 1/8"
Body Material
20 Gauge White Baked Enamel Steel
Mounting Type
Fully Recessed
Width (In.)
36"
Height (In.)
36"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
R-3636PE
Zoro #
G8457228
UPC #
691964003994
Country of Origin
China

Dimensions

Depth
4 1/8"
Width (In.)
36"
Height (In.)
36"
Manufacturers Warranty Length
1 Year
Width (in.)
36
Depth (in.)
4.125
Height (in.)
36

Details

Body Material
20 Gauge White Baked Enamel Steel
Mounting Type
Fully Recessed
Item
Medicine Cabinet
Number of Shelves
4
Wall Opening
34" x 34.25" x 3.125"
Mirror Style
Polished Edge Mirror
Projection (in.)
1"
Number of Doors
3
Shelf Material
White Baked Enamel Steel
Resistance Type
Rust Resistant
Hinge Style
Soft Close Gravity Hinges

Description

Cabinet,Tri-View,Polished Edge,36 In.Wx36 In.H

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.