Zoro Homepage

48" x 30" Surface Mounted Beveled Edge Tri-View Medicine Cabinet

  • Mfr # SM-4830BV

  • Zoro # G7578398


product price: $622.99
/ea
Free Shipping & Returns

Key Features

Depth
4 3/4"
Body Material
20 Gauge White Baked Enamel Steel
Mounting Type
Surface Mount
Height (In.)
30"
Width (In.)
48"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SM-4830BV
Zoro #
G7578398
UPC #
691964004700
Country of Origin
China

Dimensions

Depth
4 3/4"
Height (In.)
30"
Width (In.)
48"
Manufacturers Warranty Length
1 Year
Height (in.)
30
Depth (in.)
4.75
Width (in.)
48

Details

Body Material
20 Gauge White Baked Enamel Steel
Mounting Type
Surface Mount
Item
Medicine Cabinet
Number of Shelves
3
Wall Opening
16" x 28 1/4" x 3 1/8"
Shelf Material
White Baked Enamel Steel
Hinge Style
Soft Close Gravity Hinges
Resistance Type
Rust Resistant
Number of Doors
3
Mirror Style
Beveled Edge Mirror

Description

Surface Mounted Tri-View Cabinet Beveled

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.