Zoro Homepage

48" x 30" Surface Mounted Polished Edge Tri-View Medicine Cabinet

  • Mfr # SM-4830PE

  • Zoro # G7578459


product price: $584.99
/ea
Free Shipping & Returns

Key Features

Number of Shelves
3
Number of Doors
3
Height
30"
Material
20 Gauge White Baked Enamel Steel
Width
48"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SM-4830PE
Zoro #
G7578459
UPC #
691964004694
Country of Origin
China

Dimensions

Height
30"
Width
48"
Depth
4 3/4"
Overall Size
48" x 30" x 4-3/4"

Details

Item
Medicine Cabinet
Number of Shelves
3
Mounting Type
Surface Mounted
Number of Doors
3
Material
20 Gauge White Baked Enamel Steel
Cabinet Door Type
Polished Edge
Wall Opening
16" x 28 1/4" x 3 1/8"
Mirror Style
Polished Edge Mirror
Shelf Material
White Baked Enamel Steel
Hinge Style
Soft Close Gravity Hinges
Resistance Type
Rust Resistant
Mount Type
Surface Mount

Description

Surface Mounted Tri-View Cbinet Polished

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.