Zoro Homepage

48" x 30" Surface Mounted Stainless Steel Trim Tri-View Cabinet

  • Mfr # SM-4830

  • Zoro # G7578440


product price: $527.15
/ea
Free Shipping & Returns

Key Features

Number of Shelves
3
Number of Doors
3
Material
20 Gauge White Baked Enamel Steel
Depth
4 3/4"
Width
48"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SM-4830
Zoro #
G7578440
UPC #
691964004717
Country of Origin
China

Dimensions

Depth
4 3/4"
Width
48"
Height
30"
Overall Size
48" x 30" x 4-3/4"

Details

Item
Medicine Cabinet
Number of Shelves
3
Mounting Type
Surface Mounted
Number of Doors
3
Material
20 Gauge White Baked Enamel Steel
Cabinet Door Type
Stainless Steel Trim
Wall Opening
16" x 28 1/4" x 3 1/8"
Resistance Type
Rust Resistant
Mirror Style
Bright Annealed Stainless Steel Trim
Hinge Style
Soft Close Gravity Hinges
Shelf Material
White Baked Enamel Steel
Mount Type
Surface Mount

Description

Surface Mounted Blum Cabinet Hinges SS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.