Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

48" x 36" Surface Mounted Polished Edge Tri-View Medicine Cabinet

  • Mfr # SM-4836PE

  • Zoro # G8457261


product price: $605.99
/ea
Additional $45.00 delivery surcharge applies per item.
See details

Key Features

Depth
4 3/4"
Body Material
20 Gauge White Baked Enamel Steel
Mounting Type
Surface Mount
Width (In.)
48"
Height (In.)
36"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SM-4836PE
Zoro #
G8457261
UPC #
691964005172
Country of Origin
China

Dimensions

Depth
4 3/4"
Width (In.)
48"
Height (In.)
36"
Manufacturers Warranty Length
1 Year
Width (in.)
48
Height (in.)
36
Depth (in.)
4.75

Details

Body Material
20 Gauge White Baked Enamel Steel
Mounting Type
Surface Mount
Item
Medicine Cabinet
Number of Shelves
4
Resistance Type
Rust Resistant
Mirror Style
Polished Edge Mirror
Shelf Material
White Baked Enamel Steel
Number of Doors
3
Hinge Style
Soft Close Gravity Hinges

Description

Cabinet,Tri-View,Polshd Edge,48 In.W x 36 In.H

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.