9" x 15" Surface Mount Frosted Glass Door Front Keyed Medicine Cabinet

  • Mfr # 915K

  • Zoro # G3603923


product price: $151.99
/ea
Free Shipping & Returns

Key Features

Type
Lockable
Body Material
22 Gauge Satin Stainless Steel
Frame
Unframed Glass Door
Mirror Surface
Frosted Safety Glass
Height (In.)
15 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
915K
Zoro #
G3603923
UPC #
888817192114
Country of Origin
China

Dimensions

Width (In.)
9 3/4 in
Height (In.)
15 3/4 in
Depth (In.)
4 1/4 in
Overall Width
9 3/4 in
Overall Height
15 3/4 in
Width (in.)
9.75
Depth (in.)
4.25
Height (in.)
15.75
Overall Depth
4 1/4 in
Cabinet Depth
4 1/4 in

Details

Item
Lockable Medicine Cabinet
Type
Lockable
Body Material
22 Gauge Satin Stainless Steel
Frame
Unframed Glass Door
Mirror Surface
Frosted Safety Glass
Number of Shelves
1
Mounting Type
Surface Mounted
Number of Doors
1
Includes
Keyed Lock, Fixed 22 ga Stainless Steel Shelves, Frosted Safety Glass
Shape
Rectangular
Resistance Type
Rust Proof
Key Location
Front Keyed Lock
Shelf Material
Stainless Steel
Hinge Style
Pin Hinge
Door Style
Frosted Safety Glass
Resistance Properties
Rust Resistant
Frame Finish
Satin
ADA Compliant
No
Frame Material
Stainless Steel

Description

Medicine Cabinet, ADA Compliant Not ADA Compliant, Cabinet Depth 4 1/4 in, Frame Finish Satin, Frame Material Stainless Steel, Includes Lamps Not Applicable, Lamp Type Not Applicable, Mirror Depth Not Applicable, Mirror Height Not Applicable, Mirror Surface Frosted Safety Glass, Mirror Width Not Applicable, Overall Depth 4 1/4 in, Overall Height 15 3/4 in, Overall Width 9 3/4 in, Power Source Not Applicable, Product Type Medicine Cabinet, Shape Rectangular

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.