
Frosted Glass Edge Mirror LED Mirror, 60 W, 100/240 VAC - 50/60 Hz. CRI >= 85, Brushed Finish
Mfr # LUM-6036P
Zoro # G2203996
product price: $459.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
Key Features
Type
Frosted Glass Edge Mirror
Finish
Brushed Finish
Width
60
Depth
1.75"
Material
Annodized Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
LUM-6036P
Zoro #
G2203996
UPC #
-
Country of Origin
China
Dimensions
Width
60
Depth
1.75"
Width (In.)
60"
Height (In.)
36"
Details
Type
Frosted Glass Edge Mirror
Finish
Brushed Finish
Material
Annodized Aluminum
Voltage
100/240 VAC - 50/60 Hz. CRI ≥ 85
Item
LED Mirror
Features
Mirror Defogger, Dimmable LED Lighting, Adjustable Kelvin Temperature
Weight
45.25
Application
Residential;Commercial
Description
The Luminous Plus Series Mirrors feature a Frosted glass edge which illuminates the front and sides of this Energy efficient LED mirror. Comes with an automatic defogger and a dimmable touch sensor to control the brightness of the mirror. These Structured Aluminum units are wall mounted and can be hung vertically or horizontally. Power requirements for hardwiring are 100/240 VAC - 50/60 Hz. Lumens 4128, 6000 Kelvin, UL listed LED Driver.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.