
Polished Edge Mirror LED Mirror, 60 W, 100/240 VAC - 50/60 Hz. CRI >= 85, Brushed Finish
Mfr # AUR-6036P
Zoro # G2204005
product price: $454.46
/ea
Item requires special delivery charges. A $190.00 per item surcharge will be applied.
Key Features
Type
Polished Edge Mirror
Finish
Brushed Finish
Width
60
Depth
1.75"
Material
Annodized Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AUR-6036P
Zoro #
G2204005
UPC #
-
Country of Origin
China
Dimensions
Width
60
Depth
1.75"
Width (In.)
60"
Height (In.)
36"
Details
Type
Polished Edge Mirror
Finish
Brushed Finish
Material
Annodized Aluminum
Voltage
100/240 VAC - 50/60 Hz. CRI ≥ 85
Item
LED Mirror
Features
Mirror Defogger, Dimmable LED Lighting, Adjustable Kelvin Temperature
Weight
45.25
Application
Residential;Commercial
Description
The Aurora + Series comes with an automatic defogger and a dimmable touch sensor to control the brightness of the mirror. The Energy Efficient LED Lighting creates a wall-glow accent light for soft lighting around the Polished Edge, Aluminum Structured mirror. The Mirrors are wall mounted and can be hung vertically or horizontally. Power requirements for hardwiring are 100/240 VAC - 50/60 Hz. , Lumens 4128, 6000 Kelvin, UL listed LED Drive.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.