Pull Handle, 3" H x 1-1/4" W x 1/4" D
Mfr # CBOX-HANDLE
Zoro # G4572552
product price: $8.59
/eaKey Features
Material
Thermoplastic
Finish
Polished Chrome
Projection
1/2 in
Shape
Round
Color
Silver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CBOX-HANDLE
Zoro #
G4572552
UPC #
691964010930
Country of Origin
China
Dimensions
Nut Height
1 Year
Manufacturers Warranty Length
1 Year
Outside Diameter
1 1/4 in
Details
Material
Thermoplastic
Finish
Polished Chrome
Projection
1/2 in
Item
Pull Handle
Shape
Round
Color
Silver
Includes
Mounting Adhesive
Product Type
Cabinet Knob
ANSI/BHMA Finish
Black Chrome, Bright
Description
Cabinet Knob, Shape Round, Material Thermoplastic, Finish Polished Chrome, Projection 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.