Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Washroom Mirror

  • Mfr # AUR-4836

  • Zoro # G721688225


product price: $349.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AUR-4836
Zoro #
G721688225
UPC #
691964011876
Country of Origin
China

Description

Bathroom Mirror, Shape Rectangular, Tilt Type Not Tilted, Frame Finish Not Applicable, Mounting Location Wall, Power Source Electric Hardwired, Mirror Surface Glass, Mirror Type Without Frame, Includes Lamps Yes, Lamp Type LED, Magnification Not Applicable, Overall Diameter Not Applicable, Features Frameless LED Mirror Lit from the Side without Frosted Glass, Frame Material Not Applicable, Resistance Properties Rust-Resistant, Standards UL Listed, Voltage 100 V AC, 240 V AC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.