Zoro Homepage

Coffee Machine Descaler, 14 oz Bottle

  • Mfr # 5000367641

  • Zoro # G515661410


product price: $14.99
/ea

Key Features

Form
Liquid
Container Type
Bottle
Compatible With
Keurig® K-Cup, 2.0, Rivo, Vue Coffee Makers
Effective to Remove
Calcium Deposits, Minerals
Application
Descaler/Cleaner
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5000367641
Zoro #
G515661410
UPC #
649645405797
Country of Origin
United States

Dimensions

Container Size
14 oz

Details

Form
Liquid
Container Type
Bottle
Compatible With
Keurig® K-Cup, 2.0, Rivo, Vue Coffee Makers
Effective to Remove
Calcium Deposits, Minerals
Application
Descaler/Cleaner
Primary Chemical
Citric Acid
Item
Descalers/Cleaners
For Use On
Coffee Makers

Description

Keep your brewer in top shape with this Keurig descaling solution. Rinse away calcium buildup in Keurig K-Cup, 2.0, Rivo or Vue coffee makers for better tasting beverages. Descaling with this Keurig solution every three to six months to remove accumulated minerals keeps the brewer in top shape and extends its service life.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.