Zoro Homepage

Coffee Maker, 12-1/4" H, 10-1/4" W

  • Mfr # 5000380411

  • Zoro # G514845538


product price: $356.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Weight
10 lb
Power Source
Electric
Overall Depth
12 1/8 in
Minimum Brewing Capacity
6 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5000380411
Zoro #
G514845538
UPC #
10611247403072
Country of Origin
China

Dimensions

Overall Depth
12 1/8 in
Overall Height
12 1/4 in
Overall Width
10 1/4 in

Details

Item
Coffee Maker
Color
Black
Weight
10 lb
Power Source
Electric
Minimum Brewing Capacity
6 oz
For Use With
Single Serve Cup, Single Serve Cartridge
Auto Shut-Off
Yes
Wattage
1,400 W
Maximum Brewing Capacity
12 oz
Includes
Gift Box
Voltage
120V AC

Description

Coffee Maker, Maximum Brewing Capacity 12 oz, Minimum Brewing Capacity 6 oz, Overall Height 12 1/4 in, Overall Width 10 1/4 in, Overall Depth 12 1/8 in, Voltage 120V AC, Wattage 1,400 W, Color Black, Auto Shut-Off Yes, For Use With Single Serve Cup, Single Serve Cartridge, Power Source Electric, Weight 10 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.