Zoro Homepage

K-Brew + Chill Single Serve Coffee Maker, Black

  • Mfr # 5000380296

  • Zoro # G415509171


product price: $292.99
/ea
Free Shipping & Returns

Key Features

Width (In.)
9.8 in
Height (In.)
12.16 in
Material
Plastic
Capacity
70 oz
Number of Cups
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5000380296
Zoro #
G415509171
UPC #
611247403013
Country of Origin
China

Dimensions

Width (In.)
9.8 in
Height (In.)
12.16 in
Depth (In.)
15.53 in

Details

Material
Plastic
Capacity
70 oz
Number of Cups
1
Warmer
No
Color
Black
For Use With
Any K-CupĀ® Pod
Item
Single Cup Coffee Brewers
Warming Stations
0

Description

The Keurig K-Brew+Chill is the first at-home coffee maker to make iced coffee as cold as the coffee shop. Enjoy full-flavored, perfectly chilled iced beverages in minutes, as well as delicious hot coffee, using any of your favorite K-Cup pods. The K-Brew+Chill with MultiStream Technology saturates the grounds evenly to extract full flavor and aroma in every cup, hot or cold. It features QuickChill Technology, our latest brewing innovation that flash-chills your coffee after brewing so it dispenses at a cool temperature for minimal ice melt and robust, rich flavor int three minutes or less. The Strong Brew option allows you to make a more intense, bold-flavored cup for both hot and iced drinks. The K-Brew+Chill comes with an extra-large, removable 70 oz water reservoir and brews in 6, 8, 10, and 12 oz cup sizes, so you can enjoy many cups between refills. Finally, an at-home coffee maker that makes iced coffee as cold as the coffee shop, for the delicious flavor and cool refreshment that iced coffee lovers have been looking for.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.