Shop KEURIG
See all product information
Create Account
K-Cup Organizer, 17.8 x 14.57 x 17.28, Black
Mfr # 5000380139
Zoro # G423333690
product price:Â
$
178.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Material
Plastic
Number of Compartments
8
Depth
14.57 in
Width
17.8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5000380139
- Zoro #
- G423333690
- UPC #
- 611247402979
- Country of Origin
- China
Dimensions
- Depth
- 14.57 in
- Width
- 17.8 in
- Height
- 17.28 in
Details
- Color
- Black
- Material
- Plastic
- Number of Compartments
- 8
- Holds
- 24 K-Cup Pods
Description
This K-Cup modular merchandiser makes it easy to keep all your favorite flavors easily accessible. Enhance your space with this sleek organizer that complements any commercial coffee maker.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.