
K-Cup Pod Brewer Deep Cleaning Kit, 4 oz Comp Cafe, (3) 32oz Rinza, (15) Cleaning Cups, Spray Bottle
Mfr # 5000359703
Zoro # G106569453
product price:Â $88.19
/ea
Free Shipping & Returns
Key Features
Form
Liquid; Solid
Application
Descaler/Cleaner
For Use On
Keurig Brewer
Container Type
Kit
Fragrance
Unscented
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5000359703
Zoro #
G106569453
UPC #
611247390436
Country of Origin
United States
Dimensions
Size
32 oz
Details
Item
Cleaners & Detergents
Form
Liquid; Solid
Application
Descaler/Cleaner
For Use On
Keurig Brewer
Container Type
Kit
Fragrance
Unscented
Weight
8.91 lbs
Cleaner Form
Liquid; Solid
Package Type
Kit
Maximum Number of Users
15
Includes
(1) 4 oz Bottle of Complete Cafe; (3) 32 oz Bottles Rinza; (15) K-Cup Cleaning Cups; (1) Empty Spray Bottle
Capacity
4 oz; 32 oz
Surface
Keurig Brewer
Description
Keep your Keurig brewer clean, sanitized, and working at its absolute best with the Keurig K-Cup Pod Deep Cleaning Kit. Designed to deep clean and sanitize your Keurig K-Cup pod brewer. Each kit provides a three month supply per brewer to clean and sanitize on a weekly basis.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.