K-Cup Pod Brewer Deep Cleaning Kit
- Mfr # 5000359703
- Zoro # G523944239
product price:Â
$
102.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Container Size
32 oz
Recommended Dilution
8 oz of Urnex Rinza Liquid per 1 gal of Warm Tap Water
Cleaner Form
Liquid, Solid
Fragrance
Unscented
Features
Designed to Deep Clean and Sanitize Keurig(R) K-Cup(R) Pod Brewer; Each Kit Provides a Three Month Supply per Brewer to Clean and Sanitize on a Weekly Basis
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5000359703
- Zoro #
- G523944239
- UPC #
- 611247390436
- Country of Origin
- United States
- Item
- Coffee Equipment Cleaning Kit
- Recommended Dilution
- 8 oz of Urnex Rinza Liquid per 1 gal of Warm Tap Water
- Cleaner Form
- Liquid, Solid
- Fragrance
- Unscented
- Features
- Designed to Deep Clean and Sanitize Keurig(R) K-Cup(R) Pod Brewer; Each Kit Provides a Three Month Supply per Brewer to Clean and Sanitize on a Weekly Basis
- Container Type
- Trigger Spray Bottle
- Surfaces for Use On
- Metal, Plastic
- Cleaner Chemical Product Grouping
- Coffee Maker Cleaner
- Primary Chemical
- Sodium Carbonate
- Standards
- None
- Rinse Required
- Yes
- Biodegradable
- No
- pH Value
- Alkaline
Dimensions
- Container Size
- 32 oz
- Fits Chest Size
- Designed to Deep Clean and Sanitize Keurig(R) K-Cup(R) Pod Brewer; Each Kit Provides a Three Month Supply per Brewer to Clean and Sanitize on a Weekly Basis
Description
Coffee Equipment Cleaning Kit, Coffee Maker Cleaner, Surfaces for Use On Metal, Plastic, Trigger Spray Bottle, 32 oz, Fragrance Unscented, Ready to Use/Concentrated Concentrated, Recommended Dilution 8 oz of Urnex Rinza Liquid per 1 gal of Warm Tap Water, Primary Chemical Sodium Carbonate, Liquid, Solid, Standards None, Biodegradable No, NSF Rating Not Rated, pH Value Alkaline, Product Series Urnex, Rinse Required Yes, Nonflammable Yes
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.