
K-Iced Single Serve Coffee Maker, Arctic Gray
Mfr # 5000371871
Zoro # G115509259
product price: $143.99
/ea
Free Shipping & Returns
Key Features
Number of Burners
0
Width (In.)
5.1 in
Depth (In.)
12.9 in
Height (In.)
17.1 in
Color
Arctic Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5000371871
Zoro #
G115509259
UPC #
611247398258
Country of Origin
China
Dimensions
Width (In.)
5.1 in
Depth (In.)
12.9 in
Height (In.)
17.1 in
Details
Number of Burners
0
Color
Arctic Gray
Number of Cups
1
Warming Stations
0
Item
Single Cup Coffee Brewers
Description
Enjoy refreshingly delicious iced coffee and full-flavored hot coffee from one multitalented Keurig K-Iced coffee maker. Brew the perfect coffee for any craving, mood, or mouthwatering moment. Always easy, always right. It's all in the blue Brew Over Ice button. One push, and the K-Iced coffee maker automatically adjusts the brew temperature, starting hotter to extract full flavor, then cooling down to minimize ice melt. All for a vibrant, balanced iced coffee that never tastes watered down. The K-Iced coffee maker also brews the same full-flavored hot coffee that you love. And if you want a stronger cup, the Strong Brew setting gives your hot coffee a bolder, more intense taste. Whether you're brewing iced or hot, choose from three cup sizes: 8 oz, 10 oz and 12 oz for iced coffee, including ice. And the 42 oz removable reservoir lets you enjoy multiple deliciously refreshing cups between refills.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.