Single Serve Coffee Maker, K-Cup, 120V AC
Mfr # 5000380374
Zoro # G515988289
product price: $814.99
/ea
Free Shipping & Returns
Key Features
Plumbing Required
No
Voltage
120V AC
Color
Black, Silver
Adjustable Strength Settings
2
Housing Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5000380374
Zoro #
G515988289
UPC #
10611247403065
Country of Origin
China
Dimensions
Overall Width
12 in
Overall Depth
14 1/4 in
Overall Height
13 in
Details
Plumbing Required
No
Voltage
120V AC
Color
Black, Silver
Adjustable Strength Settings
2
Housing Material
Plastic
Item
Single Serve Coffee Maker
Minimum Brewing Capacity
4 fl oz
For Use With
K-Cup
Wattage
1,400 W
Power Source
Electric
Weight
23 lb
Plug Type
2-Prong
Maximum Brewing Capacity
12 fl oz
Auto Shut-Off
No
Description
Single Serve Coffee Maker, Maximum Brewing Capacity 12 fl oz, Minimum Brewing Capacity 4 fl oz, Overall Height 13 in, Overall Width 12 in, Overall Depth 14 1/4 in, Voltage 120V AC, Wattage 1,400 W, Color Black, Silver, Adjustable Strength Settings 2, Auto Shut-Off No, For Use With K-Cup, Housing Material Plastic, Includes Not Applicable, Plug Type 2-Prong, Plumbing Required No, Power Source Electric, Weight 23 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.