Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

36 In, M6IDC, Carabineer, Vinyl Strap

  • Mfr # #6CID

  • Zoro # G0811011


product price: $12.59
/ea

Key Features

Type
Polyester Cord
Color
Black
Features
Polyester Cord, Vinyle Strap
Construction
Polycarbonate
Retraction Force
6 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
#6CID
Zoro #
G0811011
UPC #
088056901915
Country of Origin
United States

Dimensions

Case Size
1 3/4 in
Extended Length
36 in
Key Retractor Extended Length
36 in

Details

Item
Key Reel
Type
Polyester Cord
Color
Black
Features
Polyester Cord, Vinyle Strap
Construction
Polycarbonate
Retraction Force
6 oz
Attachment Type
Carabineer
Body Color
Black
Product Type
Key Reel
Body Material
Polycarbonate
Retractor Force
6 ozf

Description

Key Reel, Polyester Cord, Extended Length 36 In., Retraction Force 6 oz., Case Size 1 3/4 In., Ring Type Vinyl Strap, Attachment Type Carabineer, Polycarbonate Construction, Features Polyester Cord, Color Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.