Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Badge Holder, 3 3/4" Overall H

  • Mfr # 0KB12-5D414

  • Zoro # G715191397


product price: $18.79
/ea

Key Features

Lanyard Strap Length
18 in
Overall Depth
1/2 in
Lanyard Material
Nylon
Background Color
Clear/Blue
Product Type
Badge Holder
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0KB12-5D414
Zoro #
G715191397
UPC #
-
Country of Origin
United States

Dimensions

Lanyard Strap Length
18 in
Overall Depth
1/2 in
Lanyard Strap Width
1/4 in
Overall Width
1 3/8 in
Badge Pouch Width
1/2 in
Overall Height
3 3/4 in
Badge Pouch Height
2 in
Retractable Cord Extended Length
24 in

Details

Item
Badge Holder
Lanyard Material
Nylon
Background Color
Clear/Blue
Product Type
Badge Holder
Badge Attachment
Split Key Ring, Strap
Features
Breakaway Lanyard
Badge Orientation
Horizontal, Vertical
Legend
No Legend
Retractability
Retractable
Retractor Force
4 ozf

Description

Badge Holder, Legend No Legend

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.