Badge Holder, 4 3/4" Overall H
- Mfr # 0025-0164-H
- Zoro # G210952882
product price:Â
$
7.95
/ea
Key Features
Type
Retractable Badge Holder
Color
Black
For Use With
Keys and ID Badges
Cord Type
24" Tri-Strand Braided Nylon
Attachment Type
Swivel Clip
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 0025-0164-H
- Zoro #
- G210952882
- UPC #
- -
- Country of Origin
- United States
- Type
- Retractable Badge Holder
- Color
- Black
- For Use With
- Keys and ID Badges
- Cord Type
- 24" Tri-Strand Braided Nylon
- Attachment Type
- Swivel Clip
- End Fitting
- Split Ring and Super Strap
- Cord Color
- Black
- Capacity
- Up to 5 Keys and ID badges or 4 oz
- Legend
- No Legend
- Background Color
- Blue
- Retractability
- Retractable
- Badge Attachment
- Split Key Ring, Strap
- Product Type
- Badge Holder
- Badge Orientation
- Horizontal, Vertical
- Item
- Badge Holder
- Retractor Force
- 4 ozf
- Features
- Swivel Clip
Dimensions
- Overall Depth
- 1/2 in
- Overall Width
- 1 1/4 in
- Badge Pouch Height
- 2 in
- Badge Pouch Width
- 1/2 in
- Overall Height
- 4 3/4 in
- Fits Chest Size
- Swivel Clip
- Retractable Cord Extended Length
- 24 in
Description
Badge Holder, Legend No Legend
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.