Badge Holder, 4 3/4" Overall H
- Mfr # 0027-0164-H
- Zoro # G010952891
product price:Â
$
7.95
/ea
Key Features
Type
Retractable Badge Holder
Color
Blue
For Use With
Keys and ID Badges
Attachment Type
Swivel Clip
Cord Type
24" Tri-Strand Braided Nylon
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 0027-0164-H
- Zoro #
- G010952891
- UPC #
- -
- Country of Origin
- United States
- Type
- Retractable Badge Holder
- Color
- Blue
- For Use With
- Keys and ID Badges
- Attachment Type
- Swivel Clip
- Cord Type
- 24" Tri-Strand Braided Nylon
- Cord Color
- Black
- End Fitting
- Split Ring and Super Strap
- Capacity
- Up to 5 Keys and ID badges or 4 oz
- Badge Attachment
- Split Key Ring, Strap
- Product Type
- Badge Holder
- Legend
- No Legend
- Item
- Badge Holder
- Retractor Force
- 4 ozf
- Badge Orientation
- Horizontal, Vertical
- Retractability
- Retractable
- Background Color
- Black
- Features
- Swivel Clip
Dimensions
- Badge Pouch Width
- 1/2 in
- Badge Pouch Height
- 2 in
- Overall Width
- 1 1/4 in
- Fits Chest Size
- Swivel Clip
- Overall Depth
- 1/2 in
- Overall Height
- 4 3/4 in
- Retractable Cord Extended Length
- 24 in
Description
Badge Holder, Legend No Legend
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.