Badge Holder, 5 3/8" Overall H
- Mfr # 0KB12-0A22
- Zoro # G008745603
product price:Â
$
11.99
/ea
Key Features
Retractor Force
4 ozf
Retractability
Retractable
Retractable Cord Extended Length
24 in
Overall Height
5 3/8 in
Legend
No Legend
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 0KB12-0A22
- Zoro #
- G008745603
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Retractable Cord Extended Length
- 24 in
- Overall Height
- 5 3/8 in
- Overall Depth
- 1/2 in
- Overall Width
- 1 3/8 in
- Badge Pouch Height
- 2 in
- Badge Pouch Width
- 1/2 in
- Fits Chest Size
- Carabiner
Details
- Retractor Force
- 4 ozf
- Retractability
- Retractable
- Item
- Badge Holder
- Legend
- No Legend
- Product Type
- Badge Holder
- Badge Orientation
- Horizontal, Vertical
- Badge Attachment
- Split Key Ring, Strap
- Background Color
- Black
- Features
- Carabiner
Description
Badge Holder, Legend No Legend
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.