Badge Holder, 5" Overall H
- Mfr # 0KB12-5D214
- Zoro # G412167459
product price:Â
$
11.89
/ea
Key Features
Color
Clear/Blue Cord
Includes
Badge holder and split ring end fittings
For Use With
Keys and ID Badges
Holds
Up to 5 Keys and ID badges, Access Fobs, RTLS Devices, Duress Devices
Cord Type
24" Cord Made with DuPont™ Kevlar®
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 0KB12-5D214
- Zoro #
- G412167459
- UPC #
- -
- Country of Origin
- United States
- Item
- Badge Holder
- Color
- Clear/Blue Cord
- Includes
- Badge holder and split ring end fittings
- For Use With
- Keys and ID Badges
- Holds
- Up to 5 Keys and ID badges, Access Fobs, RTLS Devices, Duress Devices
- Cord Type
- 24" Cord Made with DuPont™ Kevlar®
- End Fitting
- Split Ring and Super Duty Badge Strap
- Cord Color
- Blue
- Attachment Type
- Carabiner
- Background Color
- Clear/Blue
- Badge Orientation
- Horizontal, Vertical
- Retractor Force
- 8 ozf
- Retractability
- Retractable
- Badge Attachment
- Split Key Ring, Strap
- Legend
- No Legend
- Product Type
- Badge Holder
- Features
- Carabiner
Dimensions
- Fits Chest Size
- Carabiner
- Badge Pouch Height
- 2 in
- Overall Depth
- 1/2 in
- Overall Width
- 1 3/8 in
- Overall Height
- 5 in
- Badge Pouch Width
- 1/2 in
- Retractable Cord Extended Length
- 24 in
Description
Badge Holder, Legend No Legend
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.