Zoro Homepage

Badge Holder, Clip, 3 inH

  • Mfr # 0055-018

  • Zoro # G003528706


product price: $6.39
/ea

Key Features

Type
MiniBak
Color
Blue
Includes
ID Card Standard Clip
Case Size
1 1/4 in
Extended Length
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0055-018
Zoro #
G003528706
UPC #
088056004982
Country of Origin
United States

Dimensions

Case Size
1 1/4 in
Extended Length
36 in
Overall Depth
3/8 in
Overall Width
1 1/2 in
Retractable Cord Extended Length
36 in
Overall Height
3 in

Details

Item
Badge Holder
Type
MiniBak
Color
Blue
Includes
ID Card Standard Clip
Application
Badge Holder
Fits Belts Up To
1 1/2 in
Construction
Nylon, Polycarbonate, Stainless Steel, Vinyl
Retraction Force
2 oz
Legend
No Legend
Features
Twist Free
Attachment Type
Belt Clip
Product Type
Badge Holder
Badge Orientation
Horizontal, Vertical
Background Color
Blue
Badge Attachment
Clip
Retractor Force
2 ozf
Retractability
Retractable

Description

Badge Holder, MiniBak, Color Blue, Extended Length 36 in, Legend No Legend, Includes ID Card Standard Clip

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.