Zoro Homepage

Badge Holder, Split Ring Type, 3/4 in Ring Size, White

  • Mfr # 0053-005

  • Zoro # G3355441


product price: $8.29
/ea

Key Features

Type
MiniBak
Ring Type
Split
Ring Size
3/4 in
Fits Belts Up To
1 1/2 in
Extended Length
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0053-005
Zoro #
G3355441
UPC #
088056900116
Country of Origin
United States

Dimensions

Ring Size
3/4 in
Extended Length
36 in
Case Size
1 1/4 in
Overall Height
3 in
Overall Depth
3/8 in
Overall Width
1 1/2 in
Retractable Cord Extended Length
36 in

Details

Item
Badge Holder
Type
MiniBak
Ring Type
Split
Color
White
Fits Belts Up To
1 1/2 in
Attachment Type
Belt Clip
Construction
ABS Plastic
Includes
ID Card Standard Clip
Retraction Force
2 oz
Features
Lasts upto 10X Longer and Protected by a 1-Year Warranty
Legend
No Legend
Product Type
Badge Holder
Retractor Force
2 ozf
Background Color
White
Badge Orientation
Horizontal, Vertical
Retractability
Retractable
Badge Attachment
Split Key Ring

Description

Badge Holder, MiniBak, Color White, Extended Length 36 in, Legend No Legend, Includes ID Card Standard Clip

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.