Blk MiniBak ID Vinyl Strap Standard Clip
Mfr # 0057-005
Zoro # G2829206
product price: $7.89
/eaKey Features
Type
MiniBak
Attachment Type
Belt Clip
Fits Belts Up To
1 1/2 in
Features
Lasts upto 10X Longer and Protected by a 1-Year Warranty
Includes
ID Card Standard Clip
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0057-005
Zoro #
G2829206
UPC #
088056900307
Country of Origin
United States
Dimensions
Case Size
1 1/4 in
Extended Length
36 in
Retractable Cord Extended Length
36 in
Overall Height
3 in
Overall Width
1 1/2 in
Overall Depth
1/2 in
Details
Item
Badge Holder
Type
MiniBak
Color
Black
Attachment Type
Belt Clip
Fits Belts Up To
1 1/2 in
Features
Lasts upto 10X Longer and Protected by a 1-Year Warranty
Includes
ID Card Standard Clip
Construction
ABS Plastic
Retraction Force
2 oz
Legend
No Legend
Product Type
Badge Holder
Lanyard Material
Vinyl
Badge Attachment
Strap
Retractor Force
2 ozf
Background Color
Red
Retractability
Retractable
Badge Orientation
Horizontal, Vertical
Description
Badge Holder, MiniBak, Color Black, Extended Length 36 in, Legend No Legend, Includes ID Card Standard Clip
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.