Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bolt Snap Key Holder W/One Split Ring

  • Mfr # 0305-906

  • Zoro # G3052235


product price: $3.35
/ea

Key Features

Includes
Split Ring
Type
Snap-On Double Hook
Ring Dia. (In.)
1 1/8 in
Product Type
Bolt Snap Key Holder
Key Ring Diameter
1 1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0305-906
Zoro #
G3052235
UPC #
088056500040
Country of Origin
China

Dimensions

Ring Dia. (In.)
1 1/8 in
Key Ring Diameter
1 1/8 in

Details

Item
Bolt Snap Key Holder
Includes
Split Ring
Type
Snap-On Double Hook
Product Type
Bolt Snap Key Holder
Body Material
Zinc Alloy
Body Finish
Nickel Plated

Description

Bolt Snap Key Holder, Case Size 3.5 In, Ring Type Split, Ring Size 1 1/8 In, Attachment Type Split Ring And Bolt Snap, Zinc Construction, Nickel Plated Zinc, Features Clips At Both Ends, Includes Split Ring

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.