Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Key Holder, Retractable, PK2, Black, Vinyl/Kevlar Cord, 2 PK

  • Mfr # KB485B2PK

  • Zoro # G6069450


product price: $77.99
/pk 2, $39.00/ea
Free Shipping & Returns

Key Features

Material
Vinyl/Kevlar Cord
Color
Black
Height
1/2"
Length
2"
Width
2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB485B2PK
Zoro #
G6069450
UPC #
848109048499
Country of Origin
United States

Dimensions

Height
1/2"
Length
2"
Width
2"

Details

Item
Key Holder,Retractable,PK2
Material
Vinyl/Kevlar Cord
Color
Black

Description

Key Holder,Retractable,PK2, Package Quantity 2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.