Key Reel, Black, Kevlar Cord, Matte Black
Mfr # 0S48-813
Zoro # G2860067
product price: $16.15
/eaKey Features
Type
Kevlar Cord
Ring Type
Split
Ring Size
1 1/4 in
Color
Black
Finish
Matte Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0S48-813
Zoro #
G2860067
UPC #
-
Country of Origin
United States
Dimensions
Ring Size
1 1/4 in
Case Size
2 1/4 in
Extended Length
48 in
Compatible Belt Width
2 1/4 in
Overall Width
2 1/4 in
Key Retractor Extended Length
48 in
Details
Item
Key Reel
Type
Kevlar Cord
Ring Type
Split
Color
Black
Finish
Matte Black
Features
Ball Socket
Construction
Polycarbonate
Application
Can Also Hold Flash Light and Small Hand Tools
Attachment Type
Belt Loop
Retraction Force
8 oz
Fits Belts Up To
2 1/4 in
Includes
Pin
Body Color
Black
Product Type
Key Reel
Retractor Force
8 ozf
Key Capacity
15
Body Finish
Matte
Body Material
Polycarbonate
Description
Key Reel With Kevlar(R) Cord, Law Enforcement, Extended Length 48 In, Retraction Force 8 to 10 Oz, Case Size 2 1/4 In, Ring Type Split, Ring Size 1 1/4 In, Fits Belts Up To 2 1/4 In, Attachment Type Belt Loop, Polycarbonate Construction, Matte Black, Features Locking Ball And Socket, Can Also Hold Flash Light and Small Hand Tools, Includes Split Ring
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.