Key Reel, Split Ring Type, 1 1/8 in Ring Size, Black (Discontinued)
- Mfr # 481B-SDLK
- Zoro # G2666492
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
481B-SDLK
Zoro #
G2666492
UPC #
088056905593
Country of Origin
United States
Dimensions
Ring Size
1 1/8 in
Case Size
2 in
Extended Length
36 in
Details
Item
Key Reel
Type
Kevlar Cord
Ring Type
Split
Color
Black
Includes
Leather Belt Loop
Retraction Force
13 oz
Construction
Leather
Fits Belts Up To
2 1/4 in
Attachment Type
Large Belt Loop
Description
Key Reel, Kevlar(R) Cord, Extended Length 36 In., Retraction Force 13 oz., Case Size 2 In., Ring Type Split, Ring Size 1-1/8 In., Fits Belts Up To 2-1/4 In., Attachment Type Large Belt Loop, Leather Construction, Color Black, Includes Leather Belt Loop
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.