Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KEYBAK 1lb ToolMate Retractor and Tape Measure Jacket

  • Mfr # 0KB6-8FA00

  • Zoro # G711515036


product price: $60.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0KB6-8FA00
Zoro #
G711515036
UPC #
-
Country of Origin
China

Details

Item
KEYBAK 1lb ToolMate Retractor and Tape Measure Jacket

Description

ALL INCLUSIVE COMBO: The combo includes our 1lb. ToolMate Retractable Tool Lanyard 0KB6-3FA72 and the ToolMate Tape Measure Jacket 0KB6-80B01. ADVANCED DESIGN: No Hook and Loop straps to get dirty and degrade. No zipper, buckles, or fasteners to wear out and break. ANSI 121 CERTIFIED: KEY-BAK Professional, along with others in the ISEA's Dropped Object Prevention Group, developed the ANSI/ISEA 121-2018 standards to establish design, testing and performance criteria. DYNAMICALLY TESTED: Tool Lanyard is dynamically 3rd Party Drop Tested and Proven with 2: 1 safety factor. ANTI-SNAG: The self-retracting tool lanyard keeps the 42in stainless steel cable as short as you need it preventing entanglements and snagging on the work space, solving the problem faced by non-retracting lanyards. MINIMIZED WORK IMPACT: With only 12 oz. of retraction force ToolMate Retractable Tool Lanyards retract only the lanyard, not the tool, providing just the right amount of retraction force to rewind the tool lanyard without pulling on the tool while in use. KEY-BAK ECO-REELS produce 90% less waste than disposable reels, keychains, and tethersBacked by a Lifetime Service Policy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.