Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KEYBAK 3lb ToolMate Retractor and Drill Shoe Kit

  • Mfr # 0KB6-9AA00

  • Zoro # G011515071


product price: $67.95
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0KB6-9AA00
Zoro #
G011515071
UPC #
-
Country of Origin
China

Details

Item
KEYBAK 3lb ToolMate Retractor and Drill Shoe Kit

Description

ALL INCLUSIVE COMBO: The Drill Shoe Combo includes our 3 lb. ToolMate Retractable Tool Tether 0KB6-1A32 and the ToolMate Drill Shoe 0KB6-80B01. ADVANCED DESIGN: No Hook and Loop straps to get dirty and degrade. No zipper, buckles, or fasteners to wear out and break. ANSI 121 CERTIFIED: KEY-BAK Professional, along with others in the ISEA's Dropped Object Prevention Group, developed the ANSI/ISEA 121-2018 standards to establish design, testing and performance criteria. DYNAMICALLY TESTED: Tool Tether dynamically 3rd Party Drop Tested and Proven with 2: 1 safety factor. ANTI-SNAG: The self-retracting tool tether keeps the 60in stainless steel lanyard as short as you need it preventing entanglements and snagging on the work space, solving the problem faced by non-retracting tool lanyard. MINIMIZED WORK IMPACT: With only 6 oz. of retraction force ToolMate Retractable Tool Tether retracts only the tether, not the tool, providing just the right amount of retraction force to rewind the tool lanyard without pulling on the tool while in use

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.