Shop KEY-BAK
Create Account
KEYBAK Mid6 Self Retracting Reel - 36 in. DuPont Kevlar Cord, Swivel Belt Clip, ID Strap, 5PK
- Mfr # 0006-006
- Zoro # G611514962
product price:Â
$
82.99
/pk of 5, $16.60/ea
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
- 0006-006
- Zoro #
- G611514962
- UPC #
- -
- Country of Origin
- United States
Description
with globally sourced materials. KEY-BAK ECO-REELS produce 90% less waste than disposable reels, keychains, and tethers. Standard Duty retraction force holds up to 6 oz. and has a 36 in. reach. Heavy Duty aramid fiber cord with an 80 lb. minimum breaking strength. Stainless Steel Spring in a 1.75 in. diameter durable polycarbonate housing. Available with zinc alloy carabiner or steel belt clip.