Retractable ID Badge Reel Key Holder, 24 in. Kevlar Cord, Carabiner, ID Badge Strap, Orange
- Mfr # 0KB2-0D244
- Zoro # G110952883
product price:Â
$
14.99
/ea
Key Features
Type
Retractable Key And Badge Holder
Color
Clear
For Use With
Keys and ID Badges
Key Capacity (Units)
Up to 5 Keys and ID badges or 4oz
Attachment Type
Carabiner
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 0KB2-0D244
- Zoro #
- G110952883
- UPC #
- -
- Country of Origin
- United States
- Type
- Retractable Key And Badge Holder
- Color
- Clear
- For Use With
- Keys and ID Badges
- Key Capacity (Units)
- Up to 5 Keys and ID badges or 4oz
- Attachment Type
- Carabiner
Description
Retractable ID badge reel and key holder, also sold as a badge holder, ID card reel or retractable badge clip, in orange. A 4 oz retraction force over a 24-inch (2 ft) reach carries up to 5 keys and an ID badge, making it a compact everyday badge reel and keychain in one. The zinc alloy carabiner clips onto belt loops, work belts, bags and backpacks. The vinyl ID badge strap threads through the slot at the top of most ID cards and snaps closed; badges without a slot need a badge sleeve. The retractable cord made with DuPont Kevlar fiber runs on a stainless steel spring in a tough molded polycarbonate case that is strong but very light, and the twist-free end fitting keeps the badge from spinning up. Common applications include hospital and clinical staff, security officers, corporate and government offices, schools, hospitality, manufacturing and warehouse access control, and anyone badging in and out repeatedly through the day. Designed and built in the USA in Ontario, California with globally sourced materials and protected by a 1-year limited warranty and Lifetime Service Policy. Supplied in a polybag, one unit per pack.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.