Pod Keeper Clear, 24in Green Cord, Carabiner, Gear Clip, POLY

  • Mfr # 0KB1-0B344

  • Zoro # G715754912


product price:  $13.99
/ea

Key Features

Material
PolyCarbonate with Kevlar Cord
Attachment Type
Carabiner
Includes
Dual Carabiner End Fittings
For Use With
Personal Electronics and Key Rings
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
0KB1-0B344
Zoro #
G715754912
UPC #
-
Country of Origin
United States

Details

Material
PolyCarbonate with Kevlar Cord
Attachment Type
Carabiner
Includes
Dual Carabiner End Fittings
For Use With
Personal Electronics and Key Rings
Color
Green
Item
Gear Carabiner

Description

Pod Keeper Pro Retractable Airpods & Earbuds Case Holder with 24in Long Cord Audio Accessory for Commuters, Travelers, Students, Gym-Goers, and Professionals. Up your Every Day Carry and game and keep your stuff in reach and never lost.


  • Stylish Clear Body with Green Cord
  • Ample 24" retractable tether great for attaching personal items
  • Convenient carabiner top easily Attaches to belt loops, scrub loops, gym bags and purses
  • Durable cord made with DupontTM Kevlar® sheathed in a braided polyester jacket, providing a smooth and reliable operation every time
  • Made in the USA with globally sourced components
  • Clear case with bright green cord adds personalization and easy identification

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.