Quick Release Key Holder W/Split Ring
Mfr # 0301-121
Zoro # G2216277
product price: $3.89
/eaKey Features
Type
Quick Release Ring
Includes
Split Ring
Body Finish
Chrome
Body Material
Zinc Alloy
Product Type
Quick Release Key Ring
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0301-121
Zoro #
G2216277
UPC #
088056500019
Country of Origin
China
Details
Item
Quick Release Key Holder
Type
Quick Release Ring
Includes
Split Ring
Body Finish
Chrome
Body Material
Zinc Alloy
Product Type
Quick Release Key Ring
Description
Quick Release Key Holder, Case Size 1.5 In, Ring Type Split, Ring Size 7/8 In, Attachment Type Split Ring, Brass Construction, Nickel Plated Zinc, Includes Split Ring
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.