Zoro Homepage

Ratch-It SD 36in KB Trans Blue Cara w/ Phone Tether Poly

  • Mfr # 0KR7-4D14

  • Zoro # G010952884


product price: $15.19
/ea

Key Features

Cord Color
Black
End Fitting
Split Ring with Spring Clip
For Use With
Keys or Cell Phones
Attachment Type
Carabiner
Cord Type
36" Cord Made with DuPont Kevlar
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0KR7-4D14
Zoro #
G010952884
UPC #
-
Country of Origin
United States

Details

Cord Color
Black
End Fitting
Split Ring with Spring Clip
For Use With
Keys or Cell Phones
Attachment Type
Carabiner
Cord Type
36" Cord Made with DuPont Kevlar
Includes
Cell Phone Anchor
Color
Transluscent Blue
Item Type
Retractable Phone Lanyard
Capacity
Up to 13 oz

Description

The KEY-BAK RATCH-IT Cell Phone Tether is the perfect way to keep your phone secure while you're on the go. The strong 36in cord made with DuPont Kevlar extends and retracts, ensuring your cell phone is always in reach and never lost.The ratcheting mechanism locks out in 6in increments allowing freedom of movement while staying tethered. The KEY-BAK RATCH-IT Cell Phone Tether is perfect for traveling, hiking, or any other activity where you need to keep your phone secure. It's also a great way to keep your phone from getting lost or stolen in a crowded area and a great tool to keep your phone from falling out of pockets, between car seets and airplane seats. The black split ring comes with an attached black mini carabiner clip that attached to an included phone anchor that slides between a cell phone and a cell phone case. This model has a transluscent blue polycarbonate housing with a Carabiner Top for attachment to bags, backpacks and beltloops.


  • •Keeps you phone safe from getting lost dropped or stolen
  • •Ratch-It system allows slack for hassle free use and retracts with a tug for storing in your pocket
  • •Backed with a Lifetime Service Policy
  • •Made in the USA with globally sourced components

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.