Retractable ID Badge Reel Key Holder, 24 in. Kevlar Cord, Carabiner, ID Badge Strap, Orange

  • Mfr # 0KBP-00454
  • Zoro # G108745602
product price: 
$
14.25
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
0KBP-00454
Zoro #
G108745602
UPC #
-
Country of Origin
United States

Description

Retractable ID badge reel and key holder, also sold as a badge holder, ID card reel or retractable badge clip, in orange. A 4 oz retraction force over a 24-inch (2 ft) reach carries up to 5 keys and an ID badge, making it a compact everyday badge reel and keychain in one. The zinc alloy carabiner clips onto belt loops, work belts, bags and backpacks. The vinyl ID badge strap threads through the slot at the top of most ID cards and snaps closed; badges without a slot need a badge sleeve. The retractable cord made with DuPont Kevlar fiber runs on a stainless steel spring in a tough molded polycarbonate case that is strong but very light, and the twist-free end fitting keeps the badge from spinning up. Common applications include hospital and clinical staff, security officers, corporate and government offices, schools, hospitality, manufacturing and warehouse access control, and anyone badging in and out repeatedly through the day. Designed and built in the USA in Ontario, California with globally sourced materials and protected by a 1-year limited warranty and Lifetime Service Policy. Supplied in a polybag, one unit per pack.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews