
Round MINI-BAK, Black, Belt Clip , Split Ring, 25PK
Mfr # 0050-006-25
Zoro # G616100412
product price: $129.99
/pk 25, $5.20/ea
Free Shipping & Returns
Key Features
For Use With
ID Badges
Includes
Standard Vinyl Strap with Snap
Color
Black
Material
PolyCarbonate
End Fitting
ID Badge Strap
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0050-006-25
Zoro #
G616100412
UPC #
-
Country of Origin
United States
Details
For Use With
ID Badges
Includes
Standard Vinyl Strap with Snap
Color
Black
Material
PolyCarbonate
Item
Badge Reel
End Fitting
ID Badge Strap
Capacity
Up to 2 Ounce Retraction Force
Attachment Type
Slide on Clip
Cord Type
36" Heavy Duty Braided Nylon Cord Built To Last
Description
The 25 Pack Round Black MINI-BAK with Split Ring is ideal to keep keys and small tools handy and ready for everyday use. The Belt Clip attachment is perfect for small belts and scrub waistbands. The MINI-BAK is tested to last over 10 times longer than the competition making it the smarter and more environmentally friendly key retractor choice. The Standard Duty nylon cord has a reach of 36 and a retraction force of 2 oz. and can easily carry up to 3 keys. Backed by our Lifetime Service Policy. Priced in bulk for savings.
- Manufactured in America
- 36"/90 cm reach, Heavy Duty Braided Nylon Cord Built To Last
- Quality Stainless Steel Retractor Coil Outlasts Competitors
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.